Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-270 ABB Braking Resistors, Brake Resistor 2.9 OHM 5614.4 WATT
MFG Item Number
ABB-48431-270
ABB-48431-270 ABB Braking Resistors, Brake Resistor 2.9 OHM 5614.4 WATT
MFG Item Number
ABB-48431-270
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 2.9 OHM 5614.4 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-270 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 2.9 OHMS, 5614.4 WATTS, GCE9 Enclosure, 26.5W x 10D x 5H in, 29 lbs |
| Ohms |
2.9 Ohm |
| Wattage |
5,614 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-270
ABB Braking Resistors