Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-306
Brake Resistor 2.5 OHM 25000 WATT ED2
MFG Item Number
ABB-48431-306
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 2.5 OHM 25000 WATT ED2
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-306 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 2.5 OHMS, 25000 WATTS, ED2 Enclosure, 30W x 18D x 16H in, 132 lbs |
| Ohms |
2.5 Ohm |
| Wattage |
25,000 W |
| Nominal Height |
16 " |
| Nominal Width |
30 " |
| Nominal Depth |
18 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-306
ABB Braking Resistors