Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-308
Brake Resistor 2.5 OHM 45562.5 WATT
MFG Item Number
ABB-48431-308
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 2.5 OHM 45562.5 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-308 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 2.5 OHMS, 45562.5 WATTS, ED4 Enclosure, 30W x 18D x 32H in, 225 lbs |
| Ohms |
2.5 Ohm |
| Wattage |
45,563 W |
| Nominal Height |
32 " |
| Nominal Width |
30 " |
| Nominal Depth |
18 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-308
ABB Braking Resistors