Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-453
Brake Resist. 1.35 OHM 46203.75 WATT
MFG Item Number
ABB-48431-453
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resist. 1.35 OHM 46203.75 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-453 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor 1.35 OHMS, 46203.75 WATTS, ED4 Enclosure, 30W x 18D x 32H in, 201 lbs |
| Ohms |
1.35 Ohm |
| Wattage |
46,204 W |
| Nominal Height |
32 " |
| Nominal Width |
30 " |
| Nominal Depth |
18 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-453
ABB Braking Resistors