Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
ABB320C4W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
IEC Connector 20A 2P3W 125V
MFG Item Number
ABB320C4W
This item cannot be canceled or returned
Description
Plugs & Receptacles, IEC 60309 Series
IEC Connector 20A 2P3W 125V
IEC 60309 Series Information
- Approved According to IEC 60 309‑1, ‑2, ‑4
- Range from 16 up to 125 Amps, up to 600V
- IP67 Watertight Protection
Specifications
Specifications
| Manufacturer Part Number |
ABB320C4W |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
IEC 60309 |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series |
| Description |
IEC Connector 20A 2P3W 125V |
| Connection Type |
Connector |
| Current Rating |
20 A |
| Voltage |
130 V |
| Frequency |
50 Hz, 60 Hz |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Operating Temperature |
-13-194 °F |
| Protection Rating |
IP67 |
| Color Code |
Yellow |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.73 lbs |
ABB320C4W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series