ABB4100B12W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB4100B12W

Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series

ABB4100B12W

Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Inlet 100A 3P4W 125/250V
MFG Item Number
ABB4100B12W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IEC 60309 Series
Item #
ABB4100B12W
Inlet 100A 3P4W 125/250V

IEC 60309 Series Information

  • Approved According to IEC 60 309‑1, ‑2, ‑4
  • Range from 16 up to 125 Amps, up to 600V
  • IP67 Watertight Protection

Specifications

Specifications
Manufacturer Part Number ABB4100B12W
Manufacturer Russellstoll, a T & B Brand
Product Series IEC 60309
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Description Inlet 100A 3P4W 125/250V
Connection Type Flanged Inlet
Current Rating 100 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -13-194 °F
Protection Rating IP67
Color Code Orange
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH4100B12W
AH4100B12W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CD4100B12W
CD4100B12W
Eaton Plugs & Receptacles
CD4100C12W
CD4100C12W
Eaton Plugs & Receptacles
ME4100B12W
ME4100B12W
Mennekes Electrical Products Plugs & Receptacles, 309 Series