ABB460P12W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB460P12W Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series, IEC Plug 60A 3P4W 125/250V

MFG Item Number
ABB460P12W

ABB460P12W Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series, IEC Plug 60A 3P4W 125/250V

MFG Item Number
ABB460P12W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IEC 60309 Series
Item #
ABB460P12W
IEC Plug 60A 3P4W 125/250V

IEC 60309 Series Information

  • Approved According to IEC 60 309‑1, ‑2, ‑4
  • Range from 16 up to 125 Amps, up to 600V
  • IP67 Watertight Protection

Specifications

Specifications
Manufacturer Part Number ABB460P12W
Manufacturer Russellstoll, a T & B Brand
Product Series IEC 60309
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Description IEC Plug 60A 3P4W 125/250V
Connection Type Plug
Current Rating 60 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -13-194 °F
Protection Rating IP67
Color Code Orange
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs