ABB75
Appleton Bushings, OZ Gedney Type ABB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB75

Appleton Bushings, OZ Gedney Type ABB Series

ABB75

Appleton Bushings, OZ Gedney Type ABB Series
3/4 IN COMBO A&BB BSHG
MFG Item Number
ABB75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Bushings, OZ Gedney Type ABB Series
Item #
ABB75
3/4 IN COMBO A&BB BSHG

OZ Gedney Type ABB Series Information

  • Type A: to insulate end of threaded rigid and IMC
  • Type BB: to insulate cables passing through metal boxes or troughs
  • Type ABB: a combination of Type "A" and "BB" Bushings. For insulating cables passing through metal boxes or troughs. High impact black thermosetting phenolic bushings, with at +150 C (+302 F) UL temperature rating, that will not soften, melt or
  • Type BBL: Provided with a steel locknut.
O‑Z/Gedney Types A, ABB, BB and BBL nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC. Type A is used to insulate end of threaded rigid and IMC. Type BB is used to insulate cables passing through metal boxes or troughs. Type BBL is provided with a steel locknut. Type ABB is a combination of Type "A" and "BB" bushings. For insulating cables passing through metal boxes or troughs.

Specifications

Specifications
Manufacturer Part Number ABB75
Manufacturer Appleton
Product Series OZ Gedney Type ABB
Family Series Appleton Bushings, OZ Gedney Type ABB Series
Description 3/4 IN COMBO A&BB BSHG
Grounding No
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Thepmophnolic
Mounting Threaded
Composition Plastic
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.035 lbs
Gross Weight 0.3 lbs