Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABBN1122
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ABBN1122 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Dual Pushbutton N Series |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
2NO, 2NC |
| Lens/Button Shape |
Round Flush |
| Approvals |
CCC, CE, CSA, cULus |
| Comments |
Dual Pushbutton |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |