ABC-4-R
Eaton's Bussmann series Fuses, ABC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABC-4-R Eaton's Bussmann series Fuses, ABC Series, ABC 4A BUSS FA 5-IN BOX -R
MFG Item Number
ABC-4-R

ABC-4-R Eaton's Bussmann series Fuses, ABC Series, ABC 4A BUSS FA 5-IN BOX -R

MFG Item Number
ABC-4-R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ABC Series
Item #
ABC-4-R
ABC 4A BUSS FA 5-IN BOX -R

ABC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.1~30 Amps
  • 125~250VAC, 125VDC
  • Fast Acting
  • UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number ABC-4-R
Manufacturer Eaton's Bussmann series
Product Series ABC
Family Series Eaton's Bussmann series Fuses, ABC Series
Description Eaton AGC series Fast-acting fuse, 15A, 32 Vac, 32 Vdc self certified, 15-R
Fuse Type Miniature
Current Rating 4 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.008 lbs
Gross Weight 0.008 lbs