Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABC-5-R Eaton's Bussmann series Fuses, ABC Series, ABC 5A BUSS FA 5-IN BOX -R
ABC-5-R Eaton's Bussmann series Fuses, ABC Series, ABC 5A BUSS FA 5-IN BOX -R
Description
ABC 5A BUSS FA 5-IN BOX -R
- 1/4 x 1‑1/4 Inches
- 0.1~30 Amps
- 125~250VAC, 125VDC
- Fast Acting
- UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.
- Optional Axial Leads
- Ceramic Tube
- Nickel‑Plated Brass Endcaps
Specifications
Specifications
| Manufacturer Part Number |
ABC-5-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
ABC |
| Family Series |
Eaton's Bussmann series Fuses, ABC Series |
| Description |
Eaton GBB Series Very fast-acting fuse, 12A, 250 Vac, 125 Vdc |
| Fuse Type |
Miniature |
| Current Rating |
5 A |
| AC Voltage |
250 VAC |
| DC Voltage |
125 VDC |
| Characteristic |
Fast Acting |
| Material |
Ceramic |
| Interrupt Rating |
200 A @ 250 V |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Diameter |
0.25 " |
| Length |
1.25 " |
| Approvals |
CSA, UL |
| Net Weight |
0.004 lbs |
| Gross Weight |
0.004 lbs |
ABC-5-R
Eaton's Bussmann series Fuses, ABC Series