ABC-6-R
Eaton's Bussmann series Fuses, ABC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABC-6-R Eaton's Bussmann series Fuses, ABC Series, ABC 6A BUSS FA 5-IN BOX -R
MFG Item Number
ABC-6-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABC-6-R Eaton's Bussmann series Fuses, ABC Series, ABC 6A BUSS FA 5-IN BOX -R

MFG Item Number
ABC-6-R
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, ABC Series
Item #
ABC-6-R
ABC 6A BUSS FA 5-IN BOX -R

ABC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.1~30 Amps
  • 125~250VAC, 125VDC
  • Fast Acting
  • UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number ABC-6-R
Manufacturer Eaton's Bussmann series
Product Series ABC
Family Series Eaton's Bussmann series Fuses, ABC Series
Description Eaton AGC series Fast-acting fuse, 8A, 250 Vac, 32 Vdc self certified
Fuse Type Miniature
Current Rating 6 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.008 lbs
Gross Weight 0.008 lbs