ABC-V-1-1/4-R
Eaton's Bussmann series Fuses, ABC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABC-V-1-1/4-R

Eaton's Bussmann series Fuses, ABC Series

ABC-V-1-1/4-R

Eaton's Bussmann series Fuses, ABC Series
BUSS SMALL DIMENSION FUSE
MFG Item Number
ABC-V-1-1/4-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fuses, ABC Series
Item #
ABC-V-1-1/4-R
BUSS SMALL DIMENSION FUSE

ABC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.1~30 Amps
  • 125~250VAC, 125VDC
  • Fast Acting
  • UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number ABC-V-1-1/4-R
Manufacturer Eaton's Bussmann series
Product Series ABC
Family Series Eaton's Bussmann series Fuses, ABC Series
Description Eaton ABC series Fast-acting fuse 1.25A, 250 Vac, 125 Vdc, 32 Vac self certified, ABC-V-1-1-4-R
Fuse Type PC Mount
Current Rating 1.25 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs