Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, ABC Series
ABC-V-2-1/2-R
Eaton's Bussmann series Fuses, ABC Series
ABC 2.5A -V BUSS FA 4-IN BOX -R
MFG Item Number
ABC-V-2-1/2-R
This item cannot be canceled or returned
Description
ABC 2.5A -V BUSS FA 4-IN BOX -R
- 1/4 x 1‑1/4 Inches
- 0.1~30 Amps
- 125~250VAC, 125VDC
- Fast Acting
- UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.
- Optional Axial Leads
- Ceramic Tube
- Nickel‑Plated Brass Endcaps
Specifications
Specifications
| Manufacturer Part Number |
ABC-V-2-1/2-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
ABC |
| Family Series |
Eaton's Bussmann series Fuses, ABC Series |
| Description |
Eaton ABC series Fast-acting fuse 2.5A, 250 Vac, 125 Vdc, 32 Vac self certified, ABC-V-2-1-2-R |
| Fuse Type |
PC Mount |
| Current Rating |
2.5 A |
| AC Voltage |
250 VAC |
| DC Voltage |
125 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Axial Leaded |
| Diameter |
0.25 " |
| Length |
1.25 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABC-V-2-1/2-R
Eaton's Bussmann series Fuses, ABC Series