ABC25
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABC25

Cully-Minerallac Mechanical Support

ABC25

Cully-Minerallac Mechanical Support
CLIP Z PURLIN
MFG Item Number
ABC25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Mechanical Support, Series
Item #
ABC25
CLIP Z PURLIN

Series Information

Specifications

Specifications
Manufacturer Part Number ABC25
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description CLIP Z PURLIN
Type Strap Hanger
For Use With Strap
Mounting Clip-On
Capacity 100 lbs
Beam Flange Thickness 1/16-1/4 "
Beam Type Z-Purlin Flange
Net Weight 0 lbs
Gross Weight 0 lbs