Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABC3210-A HMS Industrial Networks Gateways & Routers, Anybus Modbus TCP Client-Modbus RTU Serv
MFG Item Number
ABC3210-A
ABC3210-A HMS Industrial Networks Gateways & Routers, Anybus Modbus TCP Client-Modbus RTU Serv
MFG Item Number
ABC3210-A
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus Modbus TCP Client-Modbus RTU Serv
Specifications
Specifications
| Manufacturer Part Number |
ABC3210-A |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus Modbus TCP Client-Modbus RTU Serv |
| Type |
Communicator |
| Network Protocols |
Modbus RTU/TCP |
| Input Voltage |
12-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Status Indicator |
Yes |
| Operating Temperature |
-13-158 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABC3210-A
HMS Industrial Networks Gateways & Routers