Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABC3300-A HMS Industrial Networks Media Converters, Communicator Ethernet/IP Scanner - PROFI
MFG Item Number
ABC3300-A
ABC3300-A HMS Industrial Networks Media Converters, Communicator Ethernet/IP Scanner - PROFI
MFG Item Number
ABC3300-A
This item cannot be canceled or returned
Description
Communicator Ethernet/IP Scanner - PROFI
Specifications
Specifications
| Manufacturer Part Number |
ABC3300-A |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Media Converters |
| Description |
Communicator Ethernet/IP Scanner - PROFIBUS DP Device |
| Primary Port Style |
RJ-45 |
| Voltage |
12-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail |
| Operating Temperature |
-13-158 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
ABC3300-A
HMS Industrial Networks Media Converters