ABD1BN-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABD1BN-B IDEC Switches, TWTD Series, BUTTON, BLK, 30mm FLUSH

MFG Item Number
ABD1BN-B

ABD1BN-B IDEC Switches, TWTD Series, BUTTON, BLK, 30mm FLUSH

MFG Item Number
ABD1BN-B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ABD1BN-B
BUTTON, BLK, 30mm FLUSH

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ABD1BN-B
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description BUTTON, BLK, 30mm FLUSH
Type Pushbutton
Shape Round Flush
Color Black
Approvals CCC, CE, CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs