Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, TWTD Series
ABD2BN-B,G,R
IDEC Switches, TWTD Series
MFG Item Number
ABD2BN-B,G,R
This item cannot be canceled or returned
Description
30mm Mounting Size Choice of 5 Operator Types Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.
Slow Make, Double Break Contacts Modular Construction for Maximum Flexibility
Specifications
Specifications
Manufacturer Part Number
ABD2BN-B,G,R
Manufacturer
IDEC
Product Series
TWTD
Family Series
IDEC Switches, TWTD Series
Description
3 COLOR BUTTONS
Illuminated
No
Operation
Momentary
Lens/Button Shape
Round Extended
Protection Rating
IP65
Net Weight
0 lbs
Gross Weight
0 lbs
ABD2BN-B,G,R
IDEC Switches, TWTD Series