ABD411N-Y

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABD411N-Y IDEC Switches, TWTD Series, PUSHBUTTON, MOM, YLW, 65mm MUSH, 1/1
MFG Item Number
ABD411N-Y

ABD411N-Y IDEC Switches, TWTD Series, PUSHBUTTON, MOM, YLW, 65mm MUSH, 1/1

MFG Item Number
ABD411N-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ABD411N-Y
PUSHBUTTON, MOM, YLW, 65mm MUSH, 1/1

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ABD411N-Y
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description PUSHBUTTON, MOM, YLW, 65mm MUSH, 1/1 1NO/1NC CONTACT BLOCKS, NON-ILL 30mm MOUNTING
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 65 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Yellow
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
10250T33Y
10250T33Y
Eaton Switches, 10250T Series
ABD411NUY
ABD411NUY
IDEC Switches, TWND Series