Series Information
| Manufacturer Part Number | ABDCM30-A-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | The dynamic cable manager for panel strain relief in white is mounted with rubber adhesive tape. It is 1.12 long x 1.12 wide 28.4 x 28.4 mm and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. The cable |
| Mounting | Rubber Adhesive |
| Color | White |
| Height | 0.66 " |
| Width | 1.98 " |
| Depth | 1.12 " |
| Material | Nylon |
| Net Weight | 0.94 lbs |
| Gross Weight | 0.9 lbs |