Series Information
| Manufacturer Part Number | ABFS210N-G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton |
| Illuminated | No |
| Operation | Momentary |
| Contacts | 1NO |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Green |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 5 |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |