Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABFW-200
Pushbutton Operator, Mom, Full
Description
Pushbutton Operator, Mom, Full
Specifications
Specifications
| Manufacturer Part Number |
ABFW-200 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton Operator, Mom, Full Shroud, Non-Ill, 30mm Mounting |
| Type |
Pushbutton |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |