ABFW111-R

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABFW111-R IDEC Switches, TW Series, TW PB Rnd Rcssd w/Shrd Mom 1NO/1NC
MFG Item Number
ABFW111-R

ABFW111-R IDEC Switches, TW Series, TW PB Rnd Rcssd w/Shrd Mom 1NO/1NC

MFG Item Number
ABFW111-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABFW111-R
TW PB Rnd Rcssd w/Shrd Mom 1NO/1NC

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ABFW111-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW PB Rnd Rcssd w/Shrd Mom 1NO/1NC
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs