Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABGS322N-B
MFG Item Number
ABGS322N-B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ABGS322N-B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
2NO, 2NC |
| Operator Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |