Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABHW111-Y
MFG Item Number
ABHW111-Y
This item cannot be canceled or returned
Description
22mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ABHW111-Y
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Pushbutton
Illuminated
No
Operation
Momentary
Contacts
1NO, 1NC
Operator Color
Yellow
Net Weight
0 lbs
Gross Weight
0 lbs
ABHW111-Y
IDEC Switches, TW Series