Series Information
| Manufacturer Part Number | 420980 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Power Supplies |
| Description | Power Supply - 24VDC, 10 A |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 240 VAC, 480 VAC |
| AC Voltage | 170-550 VAC, 85-132 VAC |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28.8 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Output Voltage Adj. | Yes |
| Net Weight | 3.195 lbs |
| Gross Weight | 3.665 lbs |