ABLM1A24006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABLM1A24006 Square D Power Supplies, 15W DC POWER SUPPLY

MFG Item Number
ABLM1A24006

ABLM1A24006 Square D Power Supplies, 15W DC POWER SUPPLY

MFG Item Number
ABLM1A24006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
ABLM1A24006
15W DC POWER SUPPLY

Series Information

Specifications

Specifications
Manufacturer Part Number ABLM1A24006
Manufacturer Square D
Family Series Square D Power Supplies
Description 15W DC POWER SUPPLY
Power 15 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 90-264 VAC
Input Frequency 50-60 Hz
Phase 1, 2
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 0.63 A
Number of Outputs 1
Mounting DIN Rail
Output Voltage Adj. No
Net Weight 0.16 lbs
Gross Weight 0.255 lbs