Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABLP1A24045 Square D Power Supplies, POWER SUPPLY 24V 4.5A PANEL
MFG Item Number
ABLP1A24045
ABLP1A24045 Square D Power Supplies, POWER SUPPLY 24V 4.5A PANEL
MFG Item Number
ABLP1A24045
This item cannot be canceled or returned
Description
POWER SUPPLY 24V 4.5A PANEL
Specifications
Specifications
| Manufacturer Part Number |
ABLP1A24045 |
| Manufacturer |
Square D |
| Family Series |
Square D Power Supplies |
| Description |
POWER SUPPLY 24V 4.5A PANEL |
| Power |
100 W |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| AC Voltage |
90-264 VAC |
| Input Frequency |
50-60 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
21.6-26.4 VDC |
| Output Current |
4.5 A |
| Number of Outputs |
1 |
| Mounting |
Panel |
| Output Voltage Adj. |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABLP1A24045
Square D Power Supplies