Series Information
| Manufacturer Part Number | ABLS1A24200 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Power Supplies |
| Description | 480W DC POWER SUPPLY |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-158 °F |
| Protection Rating | IP20 |
| Approvals | CE, cUL, cUR, EAC |
| Net Weight | 3.185 lbs |
| Gross Weight | 3.185 lbs |