Series Information
| Manufacturer Part Number | ABLS1A48025 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Power Supplies |
| Description | Regulated Power Supply, 100-240 VAC, 48 VDC Output, 1P |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 48 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -40-185 °F |
| Approvals | CE, cUL, EAC |
| Net Weight | 1.215 lbs |
| Gross Weight | 1.565 lbs |