ABM100-AT-D0
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABM100-AT-D0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

ABM100-AT-D0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
ABM100-AT-D0 Cable Tie Mount, Black, UV
MFG Item Number
ABM100-AT-D0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
ABM100-AT-D0
ABM100-AT-D0 Cable Tie Mount, Black, UV

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number ABM100-AT-D0
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description Panduit’s ABM100-AT-D0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature,
Mounting Adhesive
Color Black
Height 1 "
Width 1 "
Depth 0.2 "
Special Properties Weather Resistant
Heat Stabilized Yes
Material Nylon
Net Weight 1.64 lbs
Gross Weight 1.7 lbs