ABM1M-M0
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABM1M-M0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

ABM1M-M0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
ABM1M-M0 Cable Tie Mount
MFG Item Number
ABM1M-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
ABM1M-M0
ABM1M-M0 Cable Tie Mount

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number ABM1M-M0
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description Panduit’s ABM1M-M0 cable tie mounts provide a solution for miniature cable ties. They are 0.50” x 0.50” 12.7mm x 12.7mm, made of weather-resistant nylon 6.6, black in color and come in packages of 1000. These mounts do require a user-supplied adhesive
Mounting Adhesive
Color Black
Height 0.5 "
Width 0.5 "
Depth 0.16 "
Heat Stabilized No
Material Nylon
Net Weight 0.364 lbs
Gross Weight 0.364 lbs