Series Information
| Manufacturer Part Number | ABM2S-AT-D |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | Panduit’s ABM2S-AT-D 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of ABS plastic. These mounts can be used with miniature, intermediate, and |
| Mounting | Adhesive |
| Screw Size | 6 |
| Color | White |
| Height | 1 " |
| Width | 1 " |
| Depth | 0.16 " |
| Heat Stabilized | No |
| Material | ABS |
| Net Weight | 1.29 lbs |
| Gross Weight | 1.45 lbs |