ABM2S-AT-X0
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABM2S-AT-X0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

ABM2S-AT-X0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
ABM2S-AT-X0 Cable Tie Mount
MFG Item Number
ABM2S-AT-X0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
ABM2S-AT-X0
ABM2S-AT-X0 Cable Tie Mount

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number ABM2S-AT-X0
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The 4-way adhesive backed cable tie mount in black is mounted with acrylic adhesive tape. It is 1 long x 1 wide 25.4 x 25.4 mm and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed
Mounting Adhesive
Color Black
Height 1 "
Width 1 "
Depth 0.16 "
Special Properties Weather Resistant
Heat Stabilized No
Material ABS
Net Weight 0.05 lbs
Gross Weight 0.05 lbs