Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description
Panduit’s ABMQS-A-C multiple bridge adhesive backed cable tie mounts have 4-way cable tie entry making part orientation fast and easy. They are made of ABS plastic, are mounted with rubber adhesive tape and have a hole spacing of 2.5 63.5 mm. The mounts
Mounting
Adhesive
Color
White
Height
0.75 "
Width
5.16 "
Depth
0.25 "
Heat Stabilized
No
Material
ABS
Net Weight
1.47 lbs
Gross Weight
1.47 lbs
Added to cart
ABMQS-A-C
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series