ABMT-A-C20
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABMT-A-C20 Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series, Tak-Ty Hook and Loop Cable Tie Mount
MFG Item Number
ABMT-A-C20

ABMT-A-C20 Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series, Tak-Ty Hook and Loop Cable Tie Mount

MFG Item Number
ABMT-A-C20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
ABMT-A-C20
Tak-Ty Hook and Loop Cable Tie Mount

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number ABMT-A-C20
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The Tak-Ty Hook and Loop Cable Tie Mount is mounted with a rubber adhesive. The cable tie mount is made of nylon 6.6 and increases mechanical strength, heat and wear resistance, and stiffness. It is used with HLT/HLS Tak-Ty Hook and Loop Cable Ties. The
Mounting Adhesive
Color Black
Height 1.12 "
Width 1.1 "
Depth 0.34 "
Channel Height 0.142 "
Heat Stabilized No
Material Nylon
Net Weight 0.005 lbs
Gross Weight 0.005 lbs