Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABN-1205 Penn Union Terminals, ABN Series, Bronze Tee Connector
ABN-1205 Penn Union Terminals, ABN Series, Bronze Tee Connector
This item cannot be canceled or returned
Description
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
- For Copper Tube to Tube
Specifications
Specifications
| Manufacturer Part Number |
ABN1205 |
| Manufacturer |
Penn Union |
| Product Series |
ABN |
| Family Series |
Penn Union Terminals, ABN Series |
| Description |
Bronze Tee Connector |
| Terminal Type |
Tube to Tube |
| Material |
Copper Alloy |
| IPS Size |
1-1/4 ", 1/2 " |
| Bolt Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABN-1205
Penn Union Terminals, ABN Series