ABN160TW
ABB Circuit Breakers, FORMULA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABN160TW

ABB Circuit Breakers, FORMULA Series

ABN160TW

ABB Circuit Breakers, FORMULA Series
A2N 250 TMF 160-1600 3P F F IEC
MFG Item Number
ABN160TW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, FORMULA Series
Item #
ABN160TW
A2N 250 TMF 160-1600 3P F F IEC

FORMULA Series Information

  • Molded Case Circuit Breaker
  • Compact Size
  • 1, 2, or 3 Poles
  • Meets UL 489 & IEC 60947‑2 Standards
  • Includes Protection Trip Units
Molded case circuit breakers which allow for safely breaking a circuit while taking up minimal space. Can be used for moderate, but not large amounts of Amperes; 15‑100 Amps for the A1 Model and 125‑250 Amps for the A2 Model.


Specifications

Specifications
Manufacturer Part Number ABN160TW
Manufacturer ABB
Product Series FORMULA
Family Series ABB Circuit Breakers, FORMULA Series
Description A2N 250 TMF 160-1600 3P F F IEC
Poles 3
Current Rating 160 A
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Approvals IEC, UL
Gross Weight 1 lb
Net Weight 1 lb