Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, TWN Series
ABN322-Y
IDEC Switches, TWN Series
Pushbutton Mushroom N Series
This item cannot be canceled or returned
Description
Pushbutton Mushroom N Series
Specifications
Specifications
| Manufacturer Part Number |
ABN322-Y |
| Manufacturer |
IDEC |
| Product Series |
TWN |
| Family Series |
IDEC Switches, TWN Series |
| Description |
Pushbutton Mushroom N Series |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
2NO, 2NC |
| Operator Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABN322-Y
IDEC Switches, TWN Series