Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, TWN Series
ABN7222-R
IDEC Switches, TWN Series
MFG Item Number
ABN7222-R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ABN7222-R |
| Manufacturer |
IDEC |
| Product Series |
TWN |
| Family Series |
IDEC Switches, TWN Series |
| Description |
Pushbutton |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
2NO, 2NC |
| Operator Color |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABN7222-R
IDEC Switches, TWN Series