Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
ABP-1210
Integra Enclosures, Premium Series
Aluminum Panel for 12in.x10in. enclosure
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Aluminum Panel for 12in.x10in. enclosure
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
ABP-1210 |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Aluminum Panel for 12in.x10in. enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.63 lbs |
ABP-1210
Integra Enclosures, Premium Series