ABP-1210USP
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABP-1210USP

Integra Enclosures, Premium Series

ABP-1210USP

Integra Enclosures, Premium Series
Aluminum Panel for 12x10 Swing Kit
MFG Item Number
ABP-1210USP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
ABP-1210USP
Aluminum Panel for 12x10 Swing Kit

Premium Series Information


Specifications

Specifications
Manufacturer Part Number ABP-1210USP
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Aluminum Panel for 12x10 Swing Kit
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Comments Pre-Drilled for Swing Kit
Nominal Height 12 "
Nominal Width 10 "
Net Weight 1 lb
Gross Weight 0.62 lbs
Alternatives
ABP-1210USP/USOPK
ABP-1210USP/USOPK
Integra Enclosures, Premium Series