Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
ABP-1412
Integra Enclosures, Premium Series
Aluminum Panel for 14in.x12in. enclosure
Description
Enclosures, Premium Series
Aluminum Panel for 14in.x12in. enclosure
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
ABP-1412 |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Aluminum Panel for 14in.x12in. enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.11 lbs |
ABP-1412
Integra Enclosures, Premium Series