ABP-2016-GSOPK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABP-2016-GSOPK

Integra Enclosures

ABP-2016-GSOPK

Integra Enclosures
Aluminum 20in. back panel/swing panel
MFG Item Number
ABP-2016-GSOPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ABP-2016-GSOPK
Aluminum 20in. back panel/swing panel

Series Information

Specifications

Specifications
Manufacturer Part Number ABP-2016-GSOPK
Manufacturer Integra
Family Series Integra Enclosures
Description Aluminum 20in. back panel/swing panel and 20in. hinge for swing panel
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 2.95 lbs