Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABP-2016-XXL
Aluminum back panel/swing panel for
MFG Item Number
ABP-2016-XXL
This item cannot be canceled or returned
Description
Aluminum back panel/swing panel for
Specifications
Specifications
| Manufacturer Part Number |
ABP-2016-XXL |
| Manufacturer |
Integra |
| Family Series |
Integra Enclosures |
| Description |
Aluminum back panel/swing panel for Genesis 20in.x16in.x08in. |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Swing |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
2.86 lbs |
ABP-2016-XXL
Integra Enclosures