Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABP-66-IMP

Integra Enclosures

ABP-66-IMP

Integra Enclosures
Aluminum back panel for Impact
MFG Item Number
ABP-66-IMP
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ABP-66-IMP
Aluminum back panel for Impact

Series Information

Specifications

Specifications
Manufacturer Part Number ABP-66-IMP
Manufacturer Integra
Family Series Integra Enclosures
Description Aluminum back panel for Impact 6in.x6in. enclosure
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.145 lbs
Gross Weight 0.22 lbs