ABP-86-USOPK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABP-86-USOPK

Integra Enclosures

ABP-86-USOPK

Integra Enclosures
Aluminum Swing Panel Kit for 8x6
MFG Item Number
ABP-86-USOPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ABP-86-USOPK
Aluminum Swing Panel Kit for 8x6

Series Information

Specifications

Specifications
Manufacturer Part Number ABP-86-USOPK
Manufacturer Integra
Family Series Integra Enclosures
Description Aluminum Swing Panel Kit for 8x6
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0.46 lbs