ABP1010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABP1010

Fibox Enclosures, ARCA Series

ABP1010

Fibox Enclosures, ARCA Series
Inner Panel, Steel
MFG Item Number
ABP1010
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, ARCA Series
Item #
ABP1010
Inner Panel, Steel

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number ABP1010
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 10 "
Net Weight 1.525 lbs
Gross Weight 1.525 lbs