Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, ABR Series
ABR-25-100
Penn Union Connectors, ABR Series
This item cannot be canceled or returned
Description
- Manufactured from high strength cast copper alloy
- Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
- Cap on tap end can be rotated to utilize two grooves which accommodate a wide range of cable conductor sizes
- Captive bolt design permits single wrench installation
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
| Manufacturer Part Number |
ABR25100 |
| Manufacturer |
Penn Union |
| Product Series |
ABR |
| Family Series |
Penn Union Connectors, ABR Series |
| Description |
Bronze Tee Connector |
| Wire Size Range |
1,000 kcmil |
| Number of Contacts |
2 |
| Net Weight |
6.146 lbs |
| Gross Weight |
6.146 lbs |
ABR-25-100
Penn Union Connectors, ABR Series